
Frost Plug Tool
Mfr # W89737
Zoro # G115079257
product price: $50.79
/eaSold in multiples of 4 for $203.16
Key Features
Includes
Handle, Frost Plug Discs, Frost Plug Remover, Retaining Nut
Length
2 1/2 in
Width
23 29/32 in
Color
Black, Silver
Height
5 51/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W89737
Zoro #
G115079257
UPC #
039564012624
Country of Origin
China
Dimensions
Length
2 1/2 in
Width
23 29/32 in
Height
5 51/64 in
Details
Item
Frost Plug Tool
Includes
Handle, Frost Plug Discs, Frost Plug Remover, Retaining Nut
Color
Black, Silver
Characteristics
Agriculture, Automobile, SUVs, Trucks
Material
Carbon, Steel
Application
Agriculture, Automotive, SUVs, Trucks
Tool Type
Frost Plug Installer
Number of Pieces
10
For Use With
Hammers
Compatible with Make/Model/Year
SUVs, Trucks
For Vehicle Tool Category
Electrical
Description
Frost Plug Tool, Tool Type Frost Plug Installer, Length 2 1/2 in, Width 23 29/32 in, Height 5 51/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Carbon, Steel, For Vehicle Tool Category Electrical, Color Black, Silver, Includes Handle, Frost Plug Discs, Frost Plug Remover, Retaining Nut, Number of Pieces 10, Application Agriculture, Automotive, SUVs, Trucks, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.