Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Pressure Tester, 7.7 in W

  • Mfr # W80595

  • Zoro # G015079197


product price: $23.19
/ea
Sold in multiples of 24 for $556.56

Key Features

Includes
Chrysler Test Adapters, Ford Test Adapters, GM Test Adapters, Tee Adapter for Import Vehicles
For Use With
Faulty Pressure Regulators, Leaking Injectors, Clogged Fuel Filters
Material
Brass
Color
Black
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80595
Zoro #
G015079197
UPC #
039564132360
Country of Origin
China

Dimensions

Overall Width
7 11/16 in
Overall Length
13 1/2 in
Overall Diameter
2 1/2 in

Details

Item
Fuel Injection Pressure Tester
Includes
Chrysler Test Adapters, Ford Test Adapters, GM Test Adapters, Tee Adapter for Import Vehicles
For Use With
Faulty Pressure Regulators, Leaking Injectors, Clogged Fuel Filters
Material
Brass
Color
Black
Number of Pieces
2
Application
Fuel Injection System, Vehicles
Vehicle Make/Model/Year
Chrysler, Ford, GM
Tool Type
Fuel Injection Pressure Test Kit
Vehicle Make
Ford, GM

Description

Fuel Injection Pressure Tester, Tool Type Fuel Injection Pressure Test Kit, Application Fuel Injection System, Vehicles, Vehicle Make/Model/Year Chrysler, Ford, GM, Overall Diameter 2 1/2 in, Overall Length 13 1/2 in, Overall Width 7 11/16 in, Color Black, Material Brass, Number of Pieces 2, For Use With Faulty Pressure Regulators, Leaking Injectors, Clogged Fuel Filters, Includes Chrysler Test Adapters, Ford Test Adapters, GM Test Adapters, Tee Adapter for Import Vehicles, Vehicle Make Ford, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.