Zoro Homepage

Fuel Injection Test Kit, 4.3 in W

  • Mfr # W89726

  • Zoro # G515079185


product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns

Key Features

Includes
Boot Hangup Hook, Gauge
For Use With
Fuel Systems
Application
Fuel Injection System, Vehicles
Number of Pieces
31
Material
Brass/Plastic/Rubber/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89726
Zoro #
G515079185
UPC #
039564897269
Country of Origin
China

Dimensions

Overall Length
17 5/16 in
Overall Diameter
14 5/16 in
Overall Width
4 5/16 in

Details

Item
Fuel Injection Test Kit
Includes
Boot Hangup Hook, Gauge
For Use With
Fuel Systems
Application
Fuel Injection System, Vehicles
Number of Pieces
31
Material
Brass/Plastic/Rubber/Steel
Color
Gold
Vehicle Make
Acura, Chrysler, Ford, GM, Honda
Vehicle Make/Model/Year
Domestic Vehicles, Foreign Vehicles
Tool Type
Master Fuel Injection Test Kit

Description

Fuel Injection Test Kit, Tool Type Master Fuel Injection Test Kit, Application Fuel Injection System, Vehicles, Vehicle Make/Model/Year Domestic Vehicles, Foreign Vehicles, Overall Diameter 14 5/16 in, Overall Length 17 5/16 in, Overall Width 4 5/16 in, Color Gold, Material Brass/Plastic/Rubber/Steel, Number of Pieces 31, For Use With Fuel Systems, Includes Boot Hangup Hook, Gauge, Vehicle Make Acura, Chrysler, Ford, GM, Honda

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.