Fuel Tank Locking Ring, 3.8 in W
Mfr # W80699
Zoro # G415079100
product price: $29.15
/eaSold in multiples of 10 for $291.50
Key Features
For Use With
In-Tank Fuel Pumps
Application
Fuel Tanks, Vehicles
Color
Black
Material
Metal
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80699
Zoro #
G415079100
UPC #
039564143847
Country of Origin
China
Dimensions
Overall Length
18 1/8 in
Overall Width
3 13/16 in
Details
Item
Fuel Tank Locking Ring
For Use With
In-Tank Fuel Pumps
Application
Fuel Tanks, Vehicles
Color
Black
Material
Metal
Number of Pieces
1
Tool Type
Fuel Tank Lock Ring Tool
Vehicle Make
Universal
Description
Fuel Tank Locking Ring, Tool Type Fuel Tank Lock Ring Tool, Application Fuel Tanks, Vehicles, Vehicle Make/Model/Year Not Applicable, Overall Length 18 1/8 in, Overall Width 3 13/16 in, Color Black, Material Metal, Number of Pieces 1, For Use With In-Tank Fuel Pumps, Vehicle Make Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.