Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Full Polish Extended Combo Wrench, 16mm W30116

Full Polish Extended Combo Wrench, 16mm (Discontinued)

  • Mfr # W30116
  • Zoro # G5704986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30116
Zoro #
G5704986
UPC #
39564301162
Country of Origin
China

Dimensions

Size
16mm

Details

Material
Forged and Hardened Chrome Alloy Steel
Finish
Nickel Chrome Plated
SAE or Metric
Metric
Features
Box Ends Feature Rounded Corners for Increased Torque, Corrosion Resistance and Easy to Clean

Description

Full Polish Extended Combo Wrench,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.