Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Full Polish Stubby Combo Wrench, 18mm W30618

Full Polish Stubby Combo Wrench, 18mm (Discontinued)

  • Mfr # W30618
  • Zoro # G5704268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30618
Zoro #
G5704268
UPC #
39564306181
Country of Origin
China

Dimensions

Size
18mm

Details

Features
Box Ends Feature Rounded Corners for Increased Torque, Corrosion Resistance and Easy to Clean
Finish
Nickel Chrome Plated
Material
Forged and Hardened Chrome Alloy Steel
SAE or Metric
Metric

Description

Full Polish Stubby Combo Wrench,18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.