Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Garage Service Jack, 2-1/2 tons W1612

Garage Service Jack, 2-1/2 tons (Discontinued)

  • Mfr # W1612
  • Zoro # G5706596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1612
Zoro #
G5706596
UPC #
39564124778
Country of Origin
China

Dimensions

Length
30.6"

Details

Type
Garage Service Jack
Item
Garage Service Jack
Application
Garage Work
Lifting Capacity
2-1/2 Tons
Features
Max. Height 19-1/4"

Description

Garage Service Jack,2-1/2 tons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.