
Gearless Brake Pad Spreader, 4.1 in W
Mfr # W80110
Zoro # G815079083
product price: $47.59
/eaSold in multiples of 20 for $951.80
Key Features
Material
Metal
Application
Automotive
Number of Pieces
1
For Use With
Vehicles
Tool Type
Gearless Brake Pad Spreader
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W80110
Zoro #
G815079083
UPC #
039564129209
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
15 in
Overall Width
4 1/8 in
Overall Diameter
2 5/8 in
Details
Material
Metal
Application
Automotive
Number of Pieces
1
For Use With
Vehicles
Tool Type
Gearless Brake Pad Spreader
Item
Gearless Brake Pad Spreader
Includes
Cushion Grip Handle
Description
Gearless Brake Pad Spreader, Tool Type Gearless Brake Pad Spreader, Application Automotive, Overall Diameter 2 5/8 in, Overall Length 15 in, Overall Width 4 1/8 in, Number of Pieces 1, Material Metal, Includes Cushion Grip Handle, For Use With Vehicles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.