Shop PERFORMANCE TOOL
See all product information
Create Account
Gearless Brake Pad Spreader, Disc Brake Caliper Piston Tool
- Mfr # W80110
- Zoro # G823310789
product price:Â
$
72.89
/ea
Key Features
Material
Steel
Finish
Black Phosphate
Color
Red,Black,Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80110
- Zoro #
- G823310789
- UPC #
- 39564129209
- Country of Origin
- China
Details
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Brake Pad Spreader
- Color
- Red,Black,Silver
Description
The Performance Tool W80110 Gearless Brake Pad Spreader makes brake pad compression and removal simple and easy. Its gearless plate design evenly spreads force on single-, twin-, and quad-disc brake pistons to prevent misalignment, and it can be used on both fixed and floating calipers. With a cushion grip handle that has a full 360-degree swing, you can easily switch from spreading the plates to retracting them for removal. The large plates are designed to fit a wide range of brake pad types, and the tool compresses the pistons straight back into the caliper bore, reducing the risk of binding. This tool is a must-have for DIY enthusiasts and mechanics alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.