GM Harmonic Balancer Puller for LS Engines, Cr-Mo, Carbon Steel, Adjustable
- Mfr # W161
- Zoro # G123311073
product price:Â
$
66.59
/ea
Key Features
Color
Black
Material
Chrome Molybdenum Steel, High Carbon Steel
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W161
- Zoro #
- G123311073
- UPC #
- 39564014758
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Harmonic Balance Puller
- Color
- Black
- Material
- Chrome Molybdenum Steel, High Carbon Steel
- Assembly Required
- No
Description
Save time and effort with this Performance Tool W161 GM LS Harmonic Balancer Puller. The body and legs of this puller are made from chrome molybdenum, and the forcing screw is made from high carbon steel, so you can count on this tool job after job. Many GM and Mopar vehicles do not have threaded holes on the harmonic balancer, and this puller bypasses the need to bolt to any part of the balancer or the vehicle. Remove the balancer on 5.3 L, 5.7 LS1, 6.0 LS2, 6.2 LS3, and 7.0 L GM or 3.5 L V6, 3.6 L V6, 4.7 L V8, 5.7 L V8, and 6.1 L V8 Chrysler, Jeep, and Dodge vehicles without removing the radiator. Adjust this tool by loosening the hex screw to align the feet with the cutouts at the back of the balancer. Lubricate the threads of this puller with a light oil and then remove harmonic balancers on your GM or Dodge vehicle in minutes - don't slow down on big jobs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.