Zoro Homepage
This item is Discontinued.
Performance Tool Groove Joint Plier, 16" W30745

Groove Joint Plier, 16" (Discontinued)

  • Mfr # W30745
  • Zoro # G5704091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30745
Zoro #
G5704091
UPC #
39564307454
Country of Origin
China

Dimensions

Overall Length
16"

Details

Features
Precision Machined Jaws for Maximum Gripping Power
Handle Type
Non Slip Molded Grip
Material
Forged Alloy Steel
Plier Item
Groove Joint Pliers
Number of Pieces
1

Description

Groove Joint Plier,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.