Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Groove Joint Plier, 9-1/2" W1119C

Groove Joint Plier, 9-1/2" (Discontinued)

  • Mfr # W1119C
  • Zoro # G5708407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1119C
Zoro #
G5708407
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9-1/2"

Details

Features
Machine Ground and Polished Jaws
Handle Type
Ergonomic
Material
Forged Alloy Steel
Plier Item
Groove Joint Pliers
Number of Pieces
1

Description

Groove Joint Plier,9-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.