Zoro Homepage

Harmonic Balancer Puller Kit, 2.3 in W

  • Mfr # W89712

  • Zoro # G815079243


product price: $43.49
/ea
Sold in multiples of 5 for $217.45

Key Features

Number of Pieces
5
Includes
(4) Forcing Rods
Material
Steel
Application
Automotive
For Use With
Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89712
Zoro #
G815079243
UPC #
039564115578
Country of Origin
China

Dimensions

Overall Width
2 5/16 in
Overall Length
9 5/16 in

Details

Item
Harmonic Balancer Puller Kit
Number of Pieces
5
Includes
(4) Forcing Rods
Material
Steel
Application
Automotive
For Use With
Vehicles
Vehicle Model Year
1988, 1990, 1995
Vehicle Model
Cadillac, Chrysler, Dodge, Ford, GM, Mitsubishi
Vehicle Make
Cadillac, Dodge, Ford, GM, Mitsubishi
Tool Type
Harmonic Balancer Puller Kit

Description

Harmonic Balancer Puller Kit, Tool Type Harmonic Balancer Puller Kit, Application Automotive, Material Steel, Overall Length 9 5/16 in, Overall Width 2 5/16 in, Number of Pieces 5, For Use With Vehicles, Includes (4) Forcing Rods, Vehicle Make Cadillac, Dodge, Ford, GM, Mitsubishi, Vehicle Model Cadillac, Chrysler, Dodge, Ford, GM, Mitsubishi, Vehicle Model Year 1988, 1990, 1995

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.