Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M668
Zoro #
G5710656
UPC #
-
Country of Origin
China
Dimensions
Stroke Length
2 5/8 in
Shank Size
0.401 in
Overall Length
6 19/32 in
Air Inlet Size
1/4 in NPT
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Details
Item
Heavy Duty Air Hammer,5 Chisels
Blows per Minute
3,500 bpm
Includes
(5) Chisels
Features
Built-In Regulator For Precise Speed Control, Single Piece Assembly For Longer Tool Life
Air Consumption
5 cfm
Accessory Free Tool Change
Yes
Air Pressure
90 psi
Air Inlet Type
NPT
Number of Pieces
1
Tool Weight
3.1 lb
Power Source
Air Powered
Throttle Type
Trigger
Description
Heavy Duty Air Hammer,5 Chisels, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT, Blows per Minute 3,500 bpm, Shank Size 0.401 in, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 5 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.