Shop PERFORMANCE TOOL
See all product information
Create Account
Heavy Duty Punch Flange Tool, 14 Gauge, Swivel Head, Pneumatic
- Mfr # M661
- Zoro # G123310601
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Average CFM
4
Color
Black
Type
Punch
Stroke Length (in)
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M661
- Zoro #
- G123310601
- UPC #
- 39564506611
- Country of Origin
- China
Dimensions
- Stroke Length (in)
- 0.156 in
- Length
- 9.7 in
Details
- Item
- Air Punch/Flange
- Power Source
- Air
- Average CFM
- 4
- Color
- Black
- Type
- Punch
- Air Inlet
- 1/4 in NPT
- Material
- Aluminum
- Case Included
- No
Description
The Performance Tool M661 Heavy Duty Punch/Flange Tool is designed for effortless operation with its 360-degree swivel head, providing easy and efficient access to tight spaces. The lever throttle of the tool offers precise control, ensuring accurate results every time. Its heavy-duty aluminum body and hardened head make it durable and sturdy, able to withstand tough conditions. With the ability to punch, crimp, and flange up to 14-gauge material, it is versatile and ideal for preparing sheet metal for riveting, brazing, and welding. The tool has a punch diameter of 3/16-Inch and flange depth of 1/2-Inch, with an average CFM of 4, air pressure of 90 PSI, and hose size of 3/8-Inch ID. Measuring at a compact length of 9.7-Inch and lightweight at 3 lbs, the Performance Tool M661 is easy to handle and store.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.