Shop PERFORMANCE TOOL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Shop Table, 60 in. Work Bench, 1400 lb. Capacity
- Mfr # W54991
- Zoro # G523310805
product price:Â
$
633.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Color
Black
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54991
- Zoro #
- G523310805
- UPC #
- 39564153303
- Country of Origin
- India
- Workbench/Table Surface Material
- Steel
- Item
- Shop Table
- Color
- Black
- Finish
- Powder Coated
Description
This Performance Tool W54991 Heavy Duty Shop Table is a tough and sturdy workspace for your garage. It can handle up to 1400 lbs. (635 kg) of tools or projects. It's made of heavy-duty steel for longevity, and it features a powder-coated finish to help resist corrosion. A raised lip on three sides to prevent parts and liquids from rolling away and falling off, and it measures 60 in. (152.4 cm) tall. Adjustable feet make it easy to ensure that this table is level, even on uneven surfaces. Whatever project you're working on, this shop table is a sturdy solution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.