
25 Piece Metric/SAE Hex Key Set, W80281 (Discontinued)
- Mfr # W80281
- Zoro # G9445656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80281
Zoro #
G9445656
UPC #
39564221118
Country of Origin
China
Dimensions
Tip Size
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
25
Measurement Type
Metric/SAE
Material
Alloy Steel
Container Type
Plastic Holder
Description
25pc SAE/MET Hex Key SetAlloy steel construction. Plastic holder folds open or separates for versatile storage. SAE sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8". Sizes: 1.27, 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 7, 8 and 10mm.
- • 25 piece set
- • Plastic folder for storing
- • A variety of both metric and SAE sizes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.