Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool High-Vis Screwdriver Set, 8 pcs, Green W904GN

High-Vis Screwdriver Set, 8 pcs, Green (Discontinued)

  • Mfr # W904GN
  • Zoro # G5696629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W904GN
Zoro #
G5696629
UPC #
-
Country of Origin
China

Dimensions

Tip Size
#1, #2, 3/16", 1/4", 5/16"
Overall Length
15.6"

Details

Item
Screwdriver Set
Number of Pieces
8
Includes
(3) Phillips Sizes: #1 x 3", #2 x 4" and Stubby #2 x 1-1/2"; (5) Slotted sizes: 3/16" x 3", 1/4" x 4", 5/16" x 6", 3/8" x 8" and Stubby 1/4" x 1-1/2"
SAE or Metric
SAE
Features
Heat Treated Alloy Steel Shafts with Magnetic Tips, Easy to Find High Visibility Green Handles
Bit Style
Phillips, Slotted
Material
Alloy Steel

Description

High-Vis S/D 8 Pc Set,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.