Hyd. Valve Lifter Remover, Slide Hammer, Secure Grip
- Mfr # W84004
- Zoro # G423310974
product price:Â
$
47.99
/ea
Key Features
Height (In.)
13.75 in
Width (In.)
2.75 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W84004
- Zoro #
- G423310974
- UPC #
- 39564840043
- Country of Origin
- Taiwan, Province of China
- Item
- Valve Lifter Remover
Dimensions
- Height (In.)
- 13.75 in
- Width (In.)
- 2.75 in
- Depth
- 1 in
Description
This Performance Tool W84004 Heavy Duty Hydraulic Valve Lifter Remover features an expandable collet to tightly grasp hydraulic valve lifters, making removal quick and easy. A slide hammer makes it simple to free tight or stuck lifters, and the knurled handle ensures a secure grip for precision and control. This lifter is made from heavy duty steel for strength and durability. This versatile tool is compatible with a wide range of vehicles and engines, making it a must-have addition to your tool collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.