Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1621
Zoro #
G5706550
UPC #
-
Country of Origin
China
Dimensions
Base Length
3 15/32 in
Maximum Lift Height
13 1/2 in
Base Width
3 25/32 in
Minimum Lift Height
7 in
Details
Item
Hydraulic Bottle Jack,2 tons
Handle Type
Folding Handle
Maximum Lift
13 1/2 in
Minimum Lift
7 in
Body Material
Steel
Load Capacity
2 ton
Features
Adjustable Top Screws, Heavy Duty Base
Duty Rating
Light Duty
Lifting Actuator
Manual Handle
Power Source
Mechanical
Description
Hydraulic Bottle Jack,2 tons, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 in, Maximum Lift Height 13 1/2 in, Power Source Mechanical, Base Length 3 15/32 in, Base Width 3 25/32 in, Features Adjustable Top Screws, Heavy Duty Base, Handle Type Folding Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.