Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Hydraulic Bottle Jack, 20 tons W1633

Hydraulic Bottle Jack, 20 tons (Discontinued)

  • Mfr # W1633
  • Zoro # G5706471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1633
Zoro #
G5706471
UPC #
-
Country of Origin
China

Dimensions

Base Length
5 11/16 in
Minimum Lift Height
9 1/2 in
Base Width
5 31/32 in
Maximum Lift Height
17 3/4 in

Details

Item
Hydraulic Bottle Jack,20 tons
Minimum Lift
9 1/2 in
Lifting Actuator
Manual Handle
Body Material
Steel
Handle Type
Folding Handle
Features
Adjustable Top Screws, Heavy Duty Base
Power Source
Mechanical
Maximum Lift
17 3/4 in
Duty Rating
Extra-Heavy Duty
Load Capacity
20 ton

Description

Hydraulic Bottle Jack,20 tons, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 17 3/4 in, Power Source Mechanical, Base Length 5 11/16 in, Base Width 5 31/32 in, Features Adjustable Top Screws, Heavy Duty Base, Handle Type Folding Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.