Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1628
Zoro #
G5706517
UPC #
-
Country of Origin
China
Dimensions
Base Width
4 5/8 in
Maximum Lift Height
18 in
Minimum Lift Height
9 in
Base Length
4 3/32 in
Details
Item
Hydraulic Bottle Jack,8 tons
Duty Rating
Medium Duty
Load Capacity
8 ton
Lifting Actuator
Manual Handle
Handle Type
Folding Handle
Minimum Lift
9 in
Power Source
Mechanical
Features
Adjustable Top Screws, Heavy Duty Base
Body Material
Steel
Maximum Lift
18 in
Description
Hydraulic Bottle Jack,8 tons, Load Capacity 8 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 in, Maximum Lift Height 18 in, Power Source Mechanical, Base Length 4 3/32 in, Base Width 4 5/8 in, Features Adjustable Top Screws, Heavy Duty Base, Handle Type Folding Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.