Zoro Homepage
This item is Discontinued.
Performance Tool Impact Socket, 1" D, 1-1/2" M745-32

Impact Socket, 1" D, 1-1/2" (Discontinued)

  • Mfr # M745-32
  • Zoro # G5710035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M745-32
Zoro #
G5710035
UPC #
39564512520
Country of Origin
China

Dimensions

Drive Size
1"
Overall Length
5.6"
Size
1-1/2"

Details

Socket Type
Impact Adaptor
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Finish
Black Oxide Coated
Category Type
Impact Socket
Item
Impact Socket

Description

Impact Socket,1" D,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.