Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Impact Socket, 1/2" D, 6pt., 1-3/16 M813

Impact Socket, 1/2" D, 6pt., 1-3/16 (Discontinued)

  • Mfr # M813
  • Zoro # G5709831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M813
Zoro #
G5709831
UPC #
39564518133
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
4.1"
Size
1-3/16"

Details

Socket Type
Impact
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Finish
Chrome plated
Category Type
Impact Socket
Item
Impact Socket

Description

Impact Socket,1/2" D,6pt.,1-3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.