1/2" Drive Impact Socket, 1/2" D, 6pt., 1/2" Chrome plated (Discontinued)
- Mfr # M802
- Zoro # G5709947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M802
Zoro #
G5709947
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
1.8"
Size
1/2"
Details
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Item
Impact Socket,1/2" D,6pt.,1/2"
Socket Type
Impact
Category Type
Impact Socket
Finish
Chrome plated
Tether Ready
No
Description
Impact Socket,1/2 In. D,6pt.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.