Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M803
Zoro #
G5709938
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
3.9"
Size
9/16"
Details
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Item
Impact Socket
Socket Type
Impact
Finish
Chrome plated
Category Type
Impact Socket
Tether Ready
No
Description
Impact Socket,1/2" D,6pt.,9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.