Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Impact Socket, 3/4" D, 1-1/4" M740-40

Impact Socket, 3/4" D, 1-1/4" (Discontinued)

  • Mfr # M740-40
  • Zoro # G5710209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M740-40
Zoro #
G5710209
UPC #
39564511400
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
2.7"
Size
1-1/4"

Details

Socket Type
Impact Adaptor
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Finish
Black Oxide Coated
Item
Impact Socket
Category Type
Impact Socket

Description

Impact Socket,3/4" D,1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.