Shop PERFORMANCE TOOL
See all product information
Create Account
Jump Starter with Inflator, 900A, Air Compressor, Light, Battery Indicator
- Mfr # W1665
- Zoro # G523310683
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Power Source
Rechargeable Battery
No. of Batteries
1
Battery Included
Yes
Amps
900 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1665
- Zoro #
- G523310683
- UPC #
- 39564115905
- Country of Origin
- China
- Color
- Yellow
- Power Source
- Rechargeable Battery
- No. of Batteries
- 1
- Battery Included
- Yes
- Item
- Battery Jump Starter
- Amps
- 900 A
- Battery Type
- 12V Sealed
- Voltage
- 12V
Description
The Performance Tool W1665 Jump Starter is a powerful and versatile tool that can help you tackle a range of tasks. With 900 Peak Amps and 400 Cranking Amps, it can easily jump start your vehicle's dead battery. The built-in 300 psi air compressor/inflator allows you to inflate tires, rafts, balls, air mattresses and other inflatables with ease. The 7 blue LED work light provides bright illumination in dark conditions, making it easy to work on your vehicle or inflate items in low light. The reverse polarity warning light and beep signal help prevent damaging the unit or battery, and the three LED battery level indicator keeps you informed of the power level at all times. Equipped with a 12 Volt, 12AH Sealed Lead Acid Battery, the Performance Tool W1665 is a reliable and portable power unit that comes with a UL Certified 120V/12V charging adapter for added convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.