Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W86020
Zoro #
G6252410
UPC #
39564860201
Country of Origin
China
Dimensions
Overall Length
4"
Drive Size
3/8"
Details
SAE or Metric
SAE
Material
Alloy steel
Bit Style
Star
Application
Buick, Cadillac, Chevrolet, Dodge, Ford, GMC, International, Jeep, Lincoln, Mercury, Oldsmobile and Pontiac
Includes
(4) T40, T45, T47, T50
Number of Pieces
4
Description
Large Brake Starbit,4 Pc,3/8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.