Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool LED Flashlight, NiCd, 267/82lm W2470

LED Flashlight, NiCd, 267/82lm (Discontinued)

  • Mfr # W2470
  • Zoro # G5705491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2470
Zoro #
G5705491
UPC #
39564023880
Country of Origin
China

Details

Maximum Lumens Output
267
Flashlight Battery Type
NiCd
Run Time on High Setting
30 hr.
Flashlight Body Material
Aluminum
Lamp Type
Led
Includes
267/82
Lumens
267/82
Item
Flashlight

Description

LED Flashlight,200 Lumen,H.D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.