Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Led Tactical Handheld Flashlight, 270 lm W2458

Led Tactical Handheld Flashlight, 270 lm (Discontinued)

  • Mfr # W2458
  • Zoro # G5705500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2458
Zoro #
G5705500
UPC #
39564065033
Country of Origin
China

Details

Flashlight Grade
Tactical
Maximum Lumens Output
270
Number of Batteries
3
Flashlight Battery Type
NiCd
Run Time on High Setting
6 hr.
Flashlight Body Material
Aluminum
Lamp Type
Led
Lumens
270
Includes
3AAA Alkaline Batteries
Item
Tactical Flashlight

Description

Gunmetal Tactical LED Flashlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.