
Li-Ion Brim Clip Light
Mfr # W2336
Zoro # G202701573
product price: $24.95
/eaKey Features
Lumens
200 L (H), 60 L (L)
Includes
Micro USB cord
Features
Ipx4 Water resistance; Impact Resistant
Run Time on High Setting
4 hr
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W2336
Zoro #
G202701573
UPC #
39564130731
Country of Origin
China
Details
Lumens
200 L (H), 60 L (L)
Includes
Micro USB cord
Features
Ipx4 Water resistance; Impact Resistant
Run Time on High Setting
4 hr
Bulb Technology
LED
Rechargeable
Yes
Series
Firepoint X
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.