Zoro Homepage
This item is Discontinued.
Performance Tool Lock Back Knife, 3", Serrated Edge, General Purpose, 6-3/4" L. W9316

Lock Back Knife, 3", Serrated Edge, General Purpose, 6-3/4" L. (Discontinued)

  • Mfr # W9316
  • Zoro # G5696437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9316
Zoro #
G5696437
UPC #
39564117190
Country of Origin
China

Dimensions

Overall Length
6-3/4"

Details

Blade Type
Serrated Edge
Blade Material
Stainless steel
Handle Material
Aluminum, Rubberized ABS Inlay
Application
General Purpose
Item
Lock Back Knife,3"

Description

Lock Back Knife,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.