Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Mechanics Gloves, M, Black/Blue, Soft, Breathable Fabric W88999

Mechanics Gloves, M, Black/Blue, Soft, Breathable Fabric (Discontinued)

  • Mfr # W88999
  • Zoro # G5696997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W88999
Zoro #
G5696997
UPC #
39564889998
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Mechanics Gloves
Color
Black/Blue
Application
Toughest Jobs
Back Material
Soft, Breathable Fabric
Palm Material
Soft, Breathable Fabric

Description

Performance Tech Glove,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.