Shop PERFORMANCE TOOL
See all product information
Create Account
Micro Torque Screwdriver, Adjustable Torque, Electronics, Firearms
- Mfr # M194
- Zoro # G523310584
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Material
Steel
Max. Torque
15 in/lb
Accuracy
±4%
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M194
- Zoro #
- G523310584
- UPC #
- 39564011351
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Screwdriver
- Material
- Steel
- Max. Torque
- 15 in/lb
- Accuracy
- ±4%
- Grade
- Professional
- Type
- Driver
- Case Included
- No
- Min Torque
- 0 in/lb
- Color
- Black, Red
Dimensions
- Drive Size
- 1/4 in
- Height
- 6.5 in ,1 in
- Width
- 1.25 in ,0.25 in
- Depth
- 1 in ,0.25 in
- Overall Length
- 6.5 in
Description
The Performance Tool M194 Micro Torque Screwdriver is the perfect tool for precise and accurate control of torque, with a range of 3-15 lb/in. and adjustable settings for optimal performance. Its universal 1/4-Inch hex bit holder and 1/4-Inch drive socket adapter make it easy to switch out bits for different applications, while its comfortable rubberized grip reduces fatigue during use. By eliminating the risk of over-torquing, this screwdriver reduces the risk of damage to delicate equipment or components. With a torque accuracy of +/- 5%, and a permanently lubricated internal mechanism, the Performance Tool M194 is a reliable and low-maintenance addition to your toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.