Multi-Power Set, 10 Ton
Mfr # W1651
Zoro # G615316913
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Features
Flex Head
Includes
90 Degrees V Base, Flat Base, Storage Case, Male Connector, Spreader Plunger Toe, Spreader Ram Toe
Material
ABS Plastic
Maximum Capacity
20,000 lb
Overall Height
7 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1651
Zoro #
G615316913
UPC #
039564125164
Country of Origin
China
Dimensions
Overall Height
7 1/8 in
Overall Width
29 1/4 in
Overall Length
16 in
Details
Item
Auto Body Repair Kit
Features
Flex Head
Includes
90 Degrees V Base, Flat Base, Storage Case, Male Connector, Spreader Plunger Toe, Spreader Ram Toe
Material
ABS Plastic
Maximum Capacity
20,000 lb
Tool Type
Auto Body Repair Kit
Description
Auto Body Repair Kit, Overall Length 16 in, Overall Width 29 1/4 in, Overall Height 7 1/8 in, Material ABS Plastic, Includes 90 Degrees V Base, Flat Base, Storage Case, Male Connector, Spreader Plunger Toe, Spreader Ram Toe, Maximum Capacity 20,000 lb, Features Flex Head, Tool Type Auto Body Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.