Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Offset Brake Building Wire, 7 x 9 mm W80619

Offset Brake Building Wire, 7 x 9 mm (Discontinued)

  • Mfr # W80619
  • Zoro # G5698476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80619
Zoro #
G5698476
UPC #
39564806193
Country of Origin
China

Dimensions

Size
7mm x 9mm

Details

Material
Alloy steel
Weight
0.1 lb.
Features
Fully polished chrome plated finish; Offset design for confined areas

Description

Offset Brake Building Wire,7 x 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.