Zoro Homepage

Oil Filter Pliers Kit, Steel

  • Mfr # W54314

  • Zoro # G615079115


product price: $15.69
/ea
Sold in multiples of 32 for $502.08

Key Features

Tool Type
Oil Filter Pliers
Handle Material
Steel
Strap Width
11/16 in
Overall Length
11 in
Compatible Filter Diameter - Minimum
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W54314
Zoro #
G615079115
UPC #
039564131196
Country of Origin
China

Dimensions

Strap Width
11/16 in
Overall Length
11 in
Compatible Filter Diameter - Minimum
2 1/2 in
Compatible Filter Diameter - Maximum
5 1/2 in
Strap Length
2 3/16 in
Handle Length
6 in

Details

Item
Oil Filter Pliers Kit
Tool Type
Oil Filter Pliers
Handle Material
Steel
Strap Material
Steel

Description

Oil Filter Pliers Kit, Handle Length 6 in, Strap Width 11/16 in, Strap Length 2 3/16 in, Strap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.