Zoro Homepage

Oil Filter Pliers, Vinyl

  • Mfr # W54312

  • Zoro # G215079157


product price: $13.59
/ea
Sold in multiples of 48 for $652.32

Key Features

Tool Type
Oil Filter Pliers
Strap Material
Steel
Strap Length
5 in
Handle Material
Vinyl
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W54312
Zoro #
G215079157
UPC #
039564132865
Country of Origin
China

Dimensions

Strap Length
5 in
Overall Length
13 1/4 in
Handle Length
6 in
Compatible Filter Diameter - Maximum
5 in
Compatible Filter Diameter - Minimum
2 in

Details

Item
Oil Filter Pliers
Tool Type
Oil Filter Pliers
Strap Material
Steel
Handle Material
Vinyl
Adjustment Type
Automatic

Description

Oil Filter Pliers, Handle Length 6 in, Strap Width Not Applicable, Strap Length 5 in, Strap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.