Oil Filter Pliers, Vinyl
Mfr # W54315
Zoro # G215079096
product price: $13.85
/eaSold in multiples of 36 for $498.60
Key Features
Tool Type
Oil Filter Pliers
Strap Length
5 in
Compatible Filter Diameter - Minimum
2 in
Compatible Filter Diameter - Maximum
5 in
Handle Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W54315
Zoro #
G215079096
UPC #
039564144233
Country of Origin
China
Dimensions
Strap Length
5 in
Compatible Filter Diameter - Minimum
2 in
Compatible Filter Diameter - Maximum
5 in
Handle Length
6 in
Overall Length
13 1/4 in
Details
Item
Oil Filter Pliers
Tool Type
Oil Filter Pliers
Handle Material
Vinyl
Strap Material
Steel
Adjustment Type
Automatic
Description
Oil Filter Pliers, Handle Length 6 in, Strap Width Not Applicable, Strap Length 5 in, Strap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.