Shop PERFORMANCE TOOL
See all product information
Create Account
Oil Filter Removal Cup, 6 in. Diameter, Oil Catch Tool, 3/8 1/2 in. Dr
- Mfr # W4085
- Zoro # G023310527
product price:Â
$
35.99
/ea
Key Features
Material
Plastic
Length (In.)
12 in
Head Size
6
Head Style
Open End
Finish
Unpolished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4085
- Zoro #
- G023310527
- UPC #
- 39564155222
- Country of Origin
- Taiwan, Province of China
- Item
- Oil Filter Cup
- Material
- Plastic
- Head Style
- Open End
- Finish
- Unpolished
Dimensions
- Length (In.)
- 12 in
- Head Size
- 6
Description
This Performance Tool W4085 Oil Filter Removal Cup makes oil changes cleaner and faster. This specially designed cup catches used engine oil during filter removal, especially for bottom-mounted filters, preventing messy spills and contamination. It provides protection from heat and splashes, and is compatible with oil, gasoline, diesel, and biofuels. The cup works seamlessly with 3/8" and 1/2" drive oil filter cap wrenches, and its 6-inch diameter fits most standard filters. Speed up your oil change service and keep your workspace clean with this essential tool. Perfect for at home use, or in a professional shop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.