Oil Filter Wrench, 2.53125 in L
Mfr # W54120
Zoro # G115079110
product price: $8.75
/eaSold in multiples of 72 for $630.00
Key Features
Compatible Drive Size
1/2 in
Tool Type
Oil Filter Wrench Strap
Overall Length
2 17/32 in
Resistance Properties
Corrosion-Resistant
Strap Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W54120
Zoro #
G115079110
UPC #
039564121197
Country of Origin
China
Dimensions
Compatible Drive Size
1/2 in
Overall Length
2 17/32 in
Strap Width
3 in
Strap Length
2 17/32 in
Details
Item
Oil Filter Wrench
Tool Type
Oil Filter Wrench Strap
Resistance Properties
Corrosion-Resistant
Strap Material
Steel
Description
Oil Filter Wrench, Handle Length Not Applicable, Strap Width 3 in, Strap Length 2 17/32 in, Strap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.