Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Wrench, 3.59375 in L

  • Mfr # C28127

  • Zoro # G615079108


product price: $10.19
/ea
Sold in multiples of 72 for $733.68

Key Features

Strap Length
3 1/8 in
Compatible Drive Size
3/8 in
Compatible Filter Diameter - Minimum
2 1/2 in
Strap Width
1 29/32 in
Overall Length
3 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28127
Zoro #
G615079108
UPC #
039564121036
Country of Origin
China

Dimensions

Strap Length
3 1/8 in
Compatible Drive Size
3/8 in
Compatible Filter Diameter - Minimum
2 1/2 in
Strap Width
1 29/32 in
Overall Length
3 19/32 in
Compatible Filter Diameter - Maximum
3 1/8 in

Details

Item
Oil Filter Wrench
Tool Type
Oil Filter Wrench Strap
Strap Material
Carbon Steel
Features
Ratcheting

Description

Oil Filter Wrench, Handle Length Not Applicable, Strap Width 1 29/32 in, Strap Length 3 1/8 in, Strap Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.