Zoro Homepage

Oil Filter Wrench, 4 in L

  • Mfr # W270

  • Zoro # G815213036


product price: $6.49
/ea
Sold in multiples of 72 for $467.28

Key Features

Tool Type
3-Jaw Filter Wrench
Strap Material
Carbon Steel
Strap Width
1 11/16 in
Compatible Drive Size
3/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W270
Zoro #
G815213036
UPC #
039564102707
Country of Origin
China

Dimensions

Strap Width
1 11/16 in
Compatible Drive Size
3/8 in
Overall Length
4 in
Compatible Filter Diameter - Minimum
2 1/2 in
Strap Length
3 7/8 in
Compatible Filter Diameter - Maximum
3 7/8 in

Details

Item
Oil Filter Wrench
Tool Type
3-Jaw Filter Wrench
Strap Material
Carbon Steel
Handle Color
Black

Description

Oil Filter Wrench, Handle Length Not Applicable, Strap Width 1 11/16 in, Strap Length 3 7/8 in, Strap Material Carbon Steel, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.