Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Wrench, Aluminum

  • Mfr # W2150

  • Zoro # G015079173


product price: $9.19
/ea
Sold in multiples of 25 for $229.75

Key Features

Strap Length
34 in
Compatible Filter Diameter - Maximum
9 in
Tool Type
Oil Filter Wrench Strap
Overall Length
12 in
Strap Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W2150
Zoro #
G015079173
UPC #
039564143809
Country of Origin
China

Dimensions

Strap Length
34 in
Compatible Filter Diameter - Maximum
9 in
Overall Length
12 in
Strap Width
1 1/16 in
Handle Length
12 in
Compatible Filter Diameter - Minimum
2 7/8 in

Details

Item
Oil Filter Wrench
Tool Type
Oil Filter Wrench Strap
Handle Material
Aluminum
Strap Material
Nylon

Description

Oil Filter Wrench, Handle Length 12 in, Strap Width 1 1/16 in, Strap Length 34 in, Strap Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.