
Oil Filter Wrench, Metal
Mfr # C28126
Zoro # G015079180
product price: $9.19
/eaSold in multiples of 48 for $441.12
Key Features
Compatible Filter Diameter - Minimum
2 7/8 in
Tool Type
Oil Filter Wrench Strap
Strap Length
6 11/16 in
Handle Material
Metal
Overall Length
6 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C28126
Zoro #
G015079180
UPC #
039564121029
Country of Origin
China
Dimensions
Compatible Filter Diameter - Minimum
2 7/8 in
Strap Length
6 11/16 in
Overall Length
6 11/16 in
Compatible Drive Size
1/2 in
Strap Width
1 1/2 in
Compatible Filter Diameter - Maximum
6 11/16 in
Details
Item
Oil Filter Wrench
Tool Type
Oil Filter Wrench Strap
Handle Material
Metal
Strap Material
Metal
Features
Ratcheting
Description
Oil Filter Wrench, Handle Length Not Applicable, Strap Width 1 1/2 in, Strap Length 6 11/16 in, Strap Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.