Zoro Homepage

Oil Filter Wrench, Steel

  • Mfr # W171C

  • Zoro # G615079160


product price: $5.59
/ea
Sold in multiples of 72 for $402.48

Key Features

Compatible Drive Size
3/8 in
Finish
Chrome Plated
Overall Length
6 3/16 in
Strap Length
6 3/16 in
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W171C
Zoro #
G615079160
UPC #
039564101816
Country of Origin
China

Dimensions

Compatible Drive Size
3/8 in
Overall Length
6 3/16 in
Strap Length
6 3/16 in
Compatible Filter Diameter - Minimum
2 3/4 in
Strap Width
2 in
Compatible Filter Diameter - Maximum
3 in

Details

Item
Oil Filter Wrench
Finish
Chrome Plated
Handle Material
Steel
Tool Type
Oil Filter Wrench Strap
Strap Material
Steel

Description

Oil Filter Wrench, Handle Length Not Applicable, Strap Width 2 in, Strap Length 6 3/16 in, Strap Material Steel, Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.