Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80590
Zoro #
G6252535
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
1-1/16"
Overall Length
5.7"
Details
Item
Pressure Switch
Material
Heat Treated Alloy Steel
Socket Type
Oil Pressure Switch
SAE or Metric
SAE
Tether Ready
No
Description
Oil Pressure Switch,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.