Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80591
Zoro #
G6252526
UPC #
39564805912
Country of Origin
China
Dimensions
Size
1-3/16"
Overall Length
6.9"
Drive Size
1/2"
Details
Item
Pressure Switch
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Oil Pressure Switch
Description
Oil Pressure Switch,1-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.