Zoro Homepage

Performance Tool 8 in. X 2-3/4 in. D C-Clamp 8 lb 1 pc

  • Mfr # W215C

  • Zoro # G1919623


product price: $15.99
/ea

Key Features

Material
Ductile Iron, Enamel
Body Color
Silver
Finish
Chrome Plated
Jaw Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W215C
Zoro #
G1919623
UPC #
039564102257
Country of Origin
China

Dimensions

Jaw Width (In.)
8 in

Details

Material
Ductile Iron, Enamel
Body Color
Silver
Finish
Chrome Plated

Description

Helpful for numerous jobs around the home, shop, auto and office Heavy duty malleable iron construction Tough enamel finish Variety of sizes for your clamping needs


  • • Ductile iron construction for superior strength and corrosion resistance.
  • • Tough enamel finish for years of service.
  • • Larger swivel pad head for better contact on angled surfaces.
  • • Precision crafted chrome plated screw and spindle for smooth operation.
  • • Helpful for numerous jobs around the home, shop, auto and office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.